DESCRIPTION

Diamond Plastics Pressure Pipe

DR41P18

Color Finish

 

SPECIFICATIONS

AWWA Specifications
AWWA C-905
Color Finish
Blue
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
18 in
Schedule Class
DR 41
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY