• Cart

DESCRIPTION

Diamond Plastics Pressure Pipe in White

DR41WP30

Color Finish

White

SPECIFICATIONS

AWWA Specifications
AWWA C-905
Color Finish
White
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
30 in
Schedule Class
DR 41
UL Listed
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.