DESCRIPTION

  • Best suited for harder materials: general purpose concrete
  • Dry or wet cutting
  • For use on high speed, masonry, and low HP walk behind saws
  • Good quality diamond and good cutting value

Diamond Products Core Cut™ Star Blue 1/8 in. 20 mm. Concrete Asphalt Blade

D85261

Diameter:

SPECIFICATIONS

Arbor Hole Size
1 in
Blade Thickness In
.125 in
Collection
Core Cut™ Star Blue
Diameter
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY