1 in. Concrete Abrasive Blade

This product has been replaced by

Diamond Products Universal Heavy Duty High Speed Abrasive for Concrete
Diamond Products 14 in. Universal Heavy Duty High Speed Abrasive for Concrete
Manufacturer Part #51573
You last purchased this on
 
Diamond Products

1 in. Concrete Abrasive Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Diamond Products Universal Heavy Duty High Speed Abrasive for Concrete
Diamond Products 14 in. Universal Heavy Duty High Speed Abrasive for Concrete
Manufacturer Part #51573
Diamond Products

1 in. Concrete Abrasive Blade

  • Fast #
  • Part #D58849
  • Item #2480866
  • Manufacturer Part #58849
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Concrete, Masonry
Arbor Hole Size:
1 in
Blade Thickness (in):
1/8 in
Blade Type:
Cement Cutter
Diameter:
14 in
Material:
Concrete