14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

This product has been replaced by

Diamond Products Universal Heavy Duty High Speed Abrasive for Ductile Iron
Diamond Products 14 in. Universal Heavy Duty High Speed Abrasive for Ductile Iron
Manufacturer Part #51568
You last purchased this on
 
Diamond Products

14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Diamond Products Universal Heavy Duty High Speed Abrasive for Ductile Iron
Diamond Products 14 in. Universal Heavy Duty High Speed Abrasive for Ductile Iron
Manufacturer Part #51568
Diamond Products

14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

  • Fast #
  • Part #D59630
  • Item #2480881
  • Manufacturer Part #59630
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exceptional cut rate and life
  • Triple reinforced for stability and safety
  • Designed for cutting ductile pipe, asphalt, and cast iron
  • Requires Certification

Specifications

Application:
Ductile Iron, Cast Iron
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide, Silicon Carbide
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Diameter:
14 in