Diamond Products
2 in. Orange Heavy Duty Wet Core Bit
Part #DBH2000 | Item #401552 | Manufacturer Part #BH2000
$260.00
EACH
(Pricing is for 2 in)
Bit Diameter:
Product Details
Documents
Specifications
Bit Diameter: 2 in
Coating: Orange Enamel
Tool Type: Wet Core Bit