DESCRIPTION

  • A free cutting wheel with exceptional cut rate and very good life
  • Aluminum Oxide grain
  • Designed for all ferrous metals including structural steel, angle iron, and rebar
  • Triple reinforced for stability and safety

Diamond Products 20 mm. Abrasive Saw Blade

D59226

Diameter:

SPECIFICATIONS

Arbor Hole Size
1 in
Blade Thickness In
0.125 in
Diameter
14 in

Starting at
Call for Pricing
  • QUANTITY