3 in. Heavy Duty Wet Core Bit

You last purchased this on
 
Diamond Products

3 in. Heavy Duty Wet Core Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diamond Products

3 in. Heavy Duty Wet Core Bit

  • Fast #
  • Part #D00005
  • Item #1594954
  • Manufacturer Part #00005
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Purpose, Heavy Duty
Bit Diameter(s) (In):
3 in
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter:
3 in
Drill Bit Type:
Core
Drilling Depth (in):
13 in
Material:
Steel
Number of Blades:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Wet Core Bit
Weight:
1 lb