4 in. Heavy Duty Wet Core Bit
4 in. Heavy Duty Wet Core Bit
Frequently Purchased Together
Product Details
- Excellent footage and drilling speed
- General purpose, Longer Life
Documents
Specifications
- Bit Diameter(s) (In):
- 4 in
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Drilling Depth (in):
- 13 in
- Material:
- Steel
- Tool Type:
- Wet Core Bit