6 in. Core Bit 1 Piece

You last purchased this on
 
Diamond Products

6 in. Core Bit 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diamond Products

6 in. Core Bit 1 Piece

  • Fast #
  • Part #DBDH6000
  • Item #1577034
  • Manufacturer Part #BDH6000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Very high quality diamond and longer coring life
  • Not for use in concrete
  • Dry core bit for drilling through brick and block
  • Slots in core help with cooling during dry coring
  • Requires Certification

Documents


Specifications

Application:
Drilling, Heavy Duty
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter:
6 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
9 in
Material:
Alloy Steel
Number of Blades:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Style:
Straight
Tool Type:
Dry Core Bit
Weight:
8.68 lb