1 in. Dry High Speed Asphalt Blade
Core Cut™ Imperial Purple 1 in. Dry High Speed Asphalt Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Better quality diamond and very good cutting life
- Best suited for harder materials: general purpose and green concrete, asphalt, brick and block
- Imperial purple high speed diamond blade
- For use on high speed, masonry, and low HP walk behind saws
Documents
Specifications
- Application:
- Asphalt, Concrete
- Arbor Hole Size:
- 1 in
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- Core Cut™ Imperial Purple
- Diameter:
- 14 in
- Type:
- D15379