DESCRIPTION

  • Best suited for harder materials: general purpose concrete
  • Better quality diamond and very good cutting life
  • Dry or wet cutting
  • For use on high speed, masonry, and low HP walk behind saws

Diamond Products Core Cut™ Imperial Purple Dry High Speed Blade

D78976

Diameter:

SPECIFICATIONS

Arbor Hole Size
1 in
Blade Thickness In
.125 in
Collection
Core Cut™ Imperial Purple
Diameter
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY