3-1/2 x 3 in. Bird Guard

You last purchased this on
 
Diamond Vent Screens

3-1/2 x 3 in. Bird Guard

This product requires certification to purchase.
You last purchased this on
 
Diamond Vent Screens

3-1/2 x 3 in. Bird Guard

  • Fast #
  • Part #DDVS3
  • Item #5164891
  • Manufacturer Part #DVS3PK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits PVC pipe with outside diameter of 4"
  • 3" (3-1/2" actual diameter) diamond vent screen protectors in two pack
  • Requires Certification

Specifications

Diameter:
3 in
Material:
Plastic
Package Quantity:
Pack of 2
Product Type:
Vent Screen
Width:
3-1/2 in