Size 30 Double Knee Loose Fit Work Pant in Navy

Part #W85283  |  Item #7565589  |  Manufacturer Part #85283

Clothing Size:

30
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clothing Size: 30

Color Finish: Navy

Disposable: No

Length: 32 in

Material: [Cotton, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: No