Dickson Company

0-100 psi 1/4 in. NPT

Part #PPR150  |  Item #4931980  |  Manufacturer Part #PR150

Call for Pricing EACH

High Pressure:

100
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Use in place of cumbersome chart recorders
  • Small and rugged construction
  • IP65 enclosure rating
  • DicksonWare™ DA016 is required, and not included with data logger purchase
  • Hydrant pressure kits are available

Documents

Specifications

Battery Size: 3.6V

Battery Type: Lithium

Diameter: 2 in

End Connection 1: MNPT

End Connection 2: Hex

End Connections: MNPT x Hex

Fitting Size 1: 1/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 1/4 in x 5/8 in

Fitting Type: Reducing

Height: 2 in

High Pressure: 100

Inlet Service Size: 1/4 in

Low Pressure: 0

Material: Stainless Steel

Maximum Temperature: 122

NEMA Specifications: NEMA IP65

NSF Certified: No

Power Source: Battery