Data Logger 0-300 PSI

You last purchased this on
 
Dickson Company

Data Logger 0-300 PSI

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dickson Company

Data Logger 0-300 PSI

  • Fast #
  • Part #PPR350
  • Item #4931922
  • Manufacturer Part #PR350
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Small and rugged construction
  • IP65 enclosure rating
  • Use in place of cumbersome chart recorders
  • Not compatible with Windows 10
  • Please Note: snubber must be used with data logger to prevent water damage by water infiltration
  • Hydrant pressure kits are available
  • Dickson Ware™ DA016 is required, and not included with data logger purchase
  • Requires Certification

Documents


Specifications

Average Life:
1 yr
Battery Size:
3.6V
Battery Type:
Lithium
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/4 in x 5/8 in
Height:
2 in
Material:
Stainless Steel
Maximum Temperature:
122
NEMA:
NEMA IP65
NSF Certified:
No
Power Source:
Battery
Pressure - High:
300
Pressure - Low:
0
Temperature Range:
22 to 122 Deg F (0 to 50 Deg C)
Weight:
1 lb