100 ft. Thermocouple Extension

You last purchased this on
 
Dickson Company

100 ft. Thermocouple Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dickson Company

100 ft. Thermocouple Extension

  • Fast #
  • Part #DA202
  • Item #7345089
  • Manufacturer Part #A202
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermocouple extension cable: 100'
  • Requires Certification

Specifications

Brand Model Compatibility:
Dickson Company RKTC K-Thermocouple Sensor
End Connection 1:
Male
End Connections:
Male
FM Approved:
No
Length:
100 ft
Product Type:
Thermocouple Extension
Temperature Range:
-185 to 260 Deg C (-300 to 500 Deg F)
UL Listed:
No