4 in. Dia. On/Off Chart Paper 60/BX
4 in. Dia. On/Off Chart Paper 60/BX
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resolution: 7-Day
- Range: on/off
- Dickson chart: C007
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
- Package size: 60
- Size: 4" diameter
Specifications
- Diameter:
- 4 in
- FM Approved:
- No
- Package Quantity:
- Pack of 60
- UL Listed:
- No