8 in. 1000 psi Pressure Chart Recorder

You last purchased this on
 
Dickson Company

8 in. 1000 psi Pressure Chart Recorder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dickson Company

8 in. 1000 psi Pressure Chart Recorder

  • Fast #
  • Part #DC441
  • Item #4932886
  • Manufacturer Part #C441
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Resolution: 24 hr
  • Size: 8"
  • Dickson chart: C441
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable
  • Quantity: 60
  • Range: 0-1000
  • Requires Certification

Specifications

Brand Model Compatibility:
Dickson 8 in Pressure Recorder
Diameter:
8 in
FM Approved:
No
Pressure - Maximum:
1000 psi
Product Type:
Chart
UL Listed:
No