1-1/2 IPS S40 SDL 15-150 FLWMTR

You last purchased this on
 
Blue-White Industries

Digi Flow™ 1-1/2 IPS S40 SDL 15-150 FLWMTR

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Digi Flow™ 1-1/2 IPS S40 SDL 15-150 FLWMTR

  • Fast #
  • Part #BRT150S4GPM1
  • Item #5093796
  • Manufacturer Part #RT-150S4-GPM1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • T or Saddle Mount options
  • Easy to read 6 digit LCD, up to 4 decimal positions
  • Digital paddlewheel flowmeter pipe sizes 1-1/2" to 2"
  • Factory calibrated – Nothing to program
  • Total reset function can be disabled
  • Display update time: Rate 1.5 sec., Total 0.5 sec.
  • Acceptable for vertical or horizontal installation
  • Battery operated (2 AAA batteries included)
  • Standard Models ship with pipe fitting included
  • NEMA 4X weather resistant enclosure
  • Requires Certification

Specifications

Battery Size:
AAA
Collection:
Digi Flow™
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flow Rate:
150 gpm
Material:
Plastic, Viton®
Material Type:
PVDF, Polypropylene, ABS
NEMA:
NEMA 4X /IP56
Power Source:
Battery
Pressure - Maximum:
300 psi
Product Type:
Digital Paddlewheel Flowmeter
Schedule Class:
40
Type:
BRT150S4GPM1