Digi Flow™ 1-1/2 IPS S80 SDL 15-150 FLWMTR

Part #BRB150S8GPM1

Type:

Digital Paddlewheel Flowmeter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital paddlewheel flowmeter for flow ranges 0.4 to 8000 gpm and pipe sizes 3/8 to 12 in
  • T or Saddle Mount options
  • Easy to read 6 digit LCD, up to 4 decimal positions
  • Battery operated (2 AAA batteries included)
  • Acceptable for vertical or horizontal installation
  • Total reset function can be disabled
  • Display update time: Rate 1.5 sec., Total 0.5 sec.
  • Factory calibrated – Nothing to program
  • NEMA 4X weather resistant enclosure
  • Standard Models ship with pipe fitting included

Specifications

Battery Size: AAA

Collection: Digi Flow™

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flow Rate: 150 gpm

Material: [Plastic, Viton®]

Material Type: [PVDF, Polypropylene, ABS]

Maximum Pressure: 300 psi

NEMA Specifications: NEMA 4X /IP56

Power Source: Battery

Schedule Class: 80

Type: Digital Paddlewheel Flowmeter