Digi Flow™ 1 MPT INLINE 2-20 GPM FLWMTR
Part #BRB100MIGPM2 | Item #5120161 | Manufacturer Part #RB100MIGPM2
Type:
BRB100MIGPM2Product Details
- Digital paddlewheel flowmeter for flow ranges 0.4 to 8000 gpm and pipe sizes 3/8 to 12 in
- T or Saddle Mount options
- Easy to read 6 digit LCD, up to 4 decimal positions
- Battery operated (2 AAA batteries included)
- Acceptable for vertical or horizontal installation
- Total reset function can be disabled
- Display update time: Rate 1.5 sec., Total 0.5 sec.
- Factory calibrated – Nothing to program
- NEMA 4X weather resistant enclosure
- Standard Models ship with pipe fitting included
Specifications
Battery Size: AAA
Collection: Digi Flow™
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Flow Rate: 20 gpm
Material: [Plastic, Viton®]
Material Type: [PVDF, Polypropylene, ABS]
Maximum Pressure: 300 psi
NEMA Specifications: NEMA 4X /IP56
Power Source: Battery
Product Type: Digital Paddlewheel Flowmeter
Type: BRB100MIGPM2
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing