Digi Flow™ 2 IPS S40 SDL 30-300 FLWMTR REM

Part #BRTPB120A4GM1

Type:

Digital Paddlewheel Flowmeter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital paddlewheel flowmeter pipe sizes 1/2" to 2"
  • T or Saddle Mount options
  • Easy to read 8 digit LCD, up to 4 decimal positions
  • Flow rate and total flow display
  • AC/DC transformer or battery operated (RT models only). 4 AA batteries
  • Front panel security lockout
  • Total reset function can be disabled
  • Weather resistant ABS enclosure - NEMA 4X
  • Standard Models ship with pipe fitting included
  • Remote register options available

Specifications

Collection: Digi Flow™

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Flow Rate: 8000 gpm

Material: Plastic, Viton®

Material Type: ABS, Polypropylene, PVDF

Maximum Pressure: 300 psi

NEMA Specifications: NEMA 4X /IP56

Power Source: AC/DC

Schedule Class: 40

Type: Digital Paddlewheel Flowmeter