Digital Clock ABS Nightstand QI Fast Charger in Black
Digital Clock ABS Nightstand QI Fast Charger in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand alone Qi pad - hotels can add Qi to their guest rooms for a very low cost - no install needed
Specifications
- Automatic Shut-Off:
- No
- Battery Application Type:
- Digital Clocks
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 100/240V