36W Constant LED Driver

Part #DDI0918  |  Item #5084704  |  Manufacturer Part #DI-0918

Call for Pricing EACH

Watts:

36
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 3

Height: 1-9/50 in

Length: 5-83/100 in

UL Listed: Yes

Volts: 12V

Watts: 36

Width: 1-57/100 in