40W 12V Switch and Driver Kit

Part #DDI12VSE40W  |  Item #7544969  |  Manufacturer Part #DI-12V-SE-40W

Call for Pricing EACH

Watts:

40
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 3.3

Color Finish: [Black, Dark Brown, Light Almond, White]

Color Finish Category: Browns

NEMA Specifications: NEMA 410

UL Listed: Yes

Volts: 12V

Watts: 40