Chromapath® 48 in. Builder Channel in Aluminum (10 per Box)

Part #DDICPCHASL4810  |  Item #7546024  |  Manufacturer Part #DI-CPCHA-SL48-10

Call for Pricing per BOX

Color/Finish: Aluminum

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Chromapath®

Color Finish: Aluminum

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 48 in

Material: Anodized Aluminum

Package Quantity: Box of 10

UL Listed: No