Chromapath® Slim End Cap in Black (5 Per Box)

Part #DDICPECSLB  |  Item #7544961  |  Manufacturer Part #DI-CPEC-SLB

Call for Pricing per BOX

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Chromapath®

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Material: Aluminum

Package Quantity: Box of 5

UL Listed: UL 1598