Diode LED
Clicktight® 24 in. LED Tape Light Flexible Extension
Part #DDI0861 | Item #5084673 | Manufacturer Part #DI-0861
Call for Pricing
EACH
Length:
Product Details
Documents
Specifications
Collection: Clicktight®
Height: 1/5 in
Length: 24 in
UL Listed: No
Volts: 24V
Width: 1/2 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing