Diode LED
Clicktight® 24 in. Tape Light Connector (5 Per Box)
Part #DDICKT24SP85 | Item #7544972 | Manufacturer Part #DI-CKT-24SP8-5
Call for Pricing
per BOX
Length:
Product Details
Documents
Specifications
Bulb Type: LED
Collection: Clicktight®
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 1/5 in
Length: 24 in
Package Quantity: Box of 5
UL Listed: Yes
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing