Clicktight® 3 in. Standard Splice Connector in White

Part #DDI0855  |  Item #5084667  |  Manufacturer Part #DI-0855

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Clicktight®

Color Finish: White

Color Finish Category: Whites

Height: 1/5 in

Length: 3 in

UL Listed: No

Width: 1/2 in