48 in. Tape Light Connector (5 Per Box)
Clicktight® 48 in. Tape Light Connector (5 Per Box)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Clicktight®
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1/5 in
- Length:
- 48 in
- Light Bulb Type:
- LED
- Package Quantity:
- Box of 5
- UL Listed:
- Yes