100 ft. 1.44W 12V LED Tape Light

You last purchased this on
 
Diode LED

Fluid View® 100 ft. 1.44W 12V LED Tape Light

This product requires certification to purchase.
You last purchased this on
 
Diode LED

Fluid View® 100 ft. 1.44W 12V LED Tape Light

  • Fast #
  • Part #DDI12VFV3080100
  • Item #7544968
  • Manufacturer Part #DI-12V-FV30-80100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Fluid View®
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1/10 in
Length:
100 ft
Light Bulb Type:
LED
UL Listed:
UL 2108
Volts:
12V
Watts:
1.44 W
Width:
31/10 in