Omnidrive® 20W Electronic Dimmable Driver

Part #DDITD12V20W  |  Item #5084688  |  Manufacturer Part #DI-TD-12V-20W

Call for Pricing EACH

Watts:

20
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 1.6

Bulb Type: LED

Collection: Omnidrive®

Height: 1-1/10 in

Length: 5-1/2 in

UL Listed: Yes

Volts: 12V

Watts: 20

Width: 1-4/5 in