Diode LED
Omnidrive® 30W Electronic Dimmable Driver
Part #DDITD12V30W | Item #5084636 | Manufacturer Part #DI-TD-12V-30W
Call for Pricing
EACH
Watts:
30Product Details
Documents
Specifications
AMP: 2.5
Bulb Type: LED
Collection: Omnidrive®
Height: 1-2/5 in
Length: 7 in
UL Listed: Yes
Volts: 12V
Watts: 30
Width: 2-3/10 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing