Omnidrive® 45W Electronic Dimmable Driver

Part #DDITD12V45W  |  Item #5084603  |  Manufacturer Part #DI-TD-12V-45W

Call for Pricing EACH

Watts:

45
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 3.75

Bulb Type: LED

Collection: Omnidrive®

Height: 1-2/5 in

Length: 7 in

UL Listed: Yes

Volts: 12V

Watts: 45

Width: 2-3/10 in