Omnidrive® 60W Electronic Dimmable Driver

Part #DDITD12V60W  |  Item #5084671  |  Manufacturer Part #DI-TD-12V-60W

Call for Pricing EACH

Watts:

60
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 5

Bulb Type: LED

Collection: Omnidrive®

Height: 1-4/5 in

Length: 9-1/10 in

UL Listed: Yes

Volts: 12V

Watts: 60

Width: 2-7/10 in