Omnidrive® 80W Electronic Dimmable Driver

Part #DDITD12V80W  |  Item #5084658  |  Manufacturer Part #DI-TD-12V-80W

Call for Pricing EACH

Watts:

80
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 6.67

Bulb Type: LED

Collection: Omnidrive®

Height: 1-4/5 in

Length: 9-1/10 in

UL Listed: Yes

Volts: 12V

Watts: 80

Width: 2-7/10 in