Switchex® Trim Plate in Light Almond

Part #DDISETPLA  |  Item #7544970  |  Manufacturer Part #DI-SE-TP-LA

Call for Pricing EACH

Color/Finish: Light Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: DI-12V-SE-40W Driver and Dimmer Switch

Collection: Switchex®

Color Finish: Light Almond

Color Finish Category: Neutrals

Height: 4/5 in

Length: 4-4/5 in

UL Listed: No

Width: 3 in