Diode LED
Switchex® Trim Plate in White
Part #DDISETPWH | Item #7544967 | Manufacturer Part #DI-SE-TP-WH
Product Details
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: DI-12V-SE-40W Driver and Dimmer Switch
Collection: Switchex®
Color Finish: White
Color Finish Category: Whites
Height: 4/5 in
Length: 4-4/5 in
UL Listed: No
Width: 3 in
Entire Collection
-
Call for Pricing