30 in. Polypropylene Lobby Broom in Black

You last purchased this on
 
Disco

30 in. Polypropylene Lobby Broom in Black

This product requires certification to purchase.
You last purchased this on
 
Disco

30 in. Polypropylene Lobby Broom in Black

  • Fast #
  • Part #CNE503600
  • Item #7472294
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stiff, flagged, bristles do an excellent job of collecting debris on floor surfaces ranging from carpet to tile.
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
30 in
Handle Material:
Metal
Height:
35 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Broom