Disinfecting Wipe in White
Disinfecting Wipe in White
Frequently Purchased Together
Product Details
- Kills 99.9% of viruses and bacteria on hard, nonporous surfaces when used as directed.
- Removes 95% off allergens
- Pre-moistened wipe
Specifications
- Application:
- Residential, Fiberglass, Glass, Laminate, Metal, Plastic, Porcelain, Stainless Steel, Tile
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Package Quantity:
- 80 Sheets
- Product Type:
- Disinfectant Wipes
- Size:
- 80 ct