8 in. Dispatch Cleaner Disinfectant Towel in White (Case of 8)

You last purchased this on
 
Clorox

Dispatch® 8 in. Dispatch Cleaner Disinfectant Towel in White (Case of 8)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox

Dispatch® 8 in. Dispatch Cleaner Disinfectant Towel in White (Case of 8)

  • Fast #
  • Part #CLO69150
  • Item #4441368
  • Manufacturer Part #69150
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DISINFECTING: Kills C. Difficile spores in 3 minutes and more than 25 other pathogens in one minute; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • MUTLI-SURFACE CLEANER: Great for clinical usage these 6.75-inch x 8-inch wipes work to disinfect equipment and high-touch surfaces
  • GERMICIDAL WIPES: Clean and disinfect with these bleach-based wipes; EPA-registered to kill 30 bacteria, fungi and viruses
  • GREAT FOR HEALTHCARE FACILITIES: Use in Healthcare settings including hospitals, medical facilities, dental facilities, veterinary facilities and long-term care facilities
  • MEDICAL WIPES: These dispatch wipes® are recommended in cleaning and care guides for disinfecting ultrasound probes, blood glucose meters, infusion pumps and other hospital equipment
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Capacity:
150 ct
Collection:
Dispatch®
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Indoor Outdoor:
Indoor
Length:
8 in
Material:
Cloth
Package Quantity:
Case of 8
Product Type:
Wipes
Size:
150 ct
Width:
7 in