Dissolved Oxygen Meter
Dissolved Oxygen Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Graphic, menu driven display
- Built in barometer for maximum accuracy
- Truly field worthy
- One-touch calibration and user-replaceable sensors offer ease-of-use and ruggedness
- Uses field DO
- Fifty data set memory
- Measure dissolved oxygen and temperature
- Completely customizable - meters, probes, & cables all sold separately
- Cable and DO sensor must be ordered separately
Specifications
- CE Approved:
- Yes
- Depth:
- 2-1/4 in
- EPA Compliant:
- Yes
- Length:
- 8-1/2 in
- NEMA:
- IP-67
- Product Type:
- Meter
- Width:
- 3-1/4 in