1 gal Non-butyl Cleaner and Degreaser

Part #D95272232  |  Item #7483007  |  Manufacturer Part #95272232

Size:

1 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A heavy-duty premium solvent degreaser for industrial cleaning applications
  • Effective with mopping, auto scrubbing, steam cleaning, and pressure cleaning
  • Removes lubricating oils and greases, metal working fluids and shop dirt
  • Solvent-scented
  • VOC Content: 2.80%
  • Recommended Dilution: 1:5 - 1:128
  • Volume: gallon

Documents

Specifications

Color Finish: Purple

Dilution Rate: 1:13

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 1 gal