1.5 oz. Concentrated Deep Reach Fogger (3 Pack)

You last purchased this on
 
Raid

Raid® 1.5 oz. Concentrated Deep Reach Fogger (3 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raid

Raid® 1.5 oz. Concentrated Deep Reach Fogger (3 Pack)

  • Fast #
  • Part #S305690
  • Item #7730445
  • Manufacturer Part #305690
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Keeps killing for up to two months
  • Relieves heavy infestations
  • Kills a broad range of insects
  • Treat an entire room (25’ x 25’ with an 8’ ceiling) with our penetrating bug-killing fog that reaches deep into hard-to-reach areas, cracks and crevices
  • One fogger can treat up to 625 square feet
  • Non-staining formula leaves no sticky mess
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Raid®
Color Finish Category:
Reds
Color Finish Name:
Translucent Amber
Depth:
2-1/8 in
Dilution Rate:
Ready to Use
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
FM Approved:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
4-1/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
4-1/4 in
Material:
Aerosol
NSF Certified:
No
Package Quantity:
Pack of 3
Product Type:
Fogger
Size:
1.5 oz
UL Listed:
No
Weight:
0.74 lb
Width:
6-3/8 in