18 in. Floor Coater Head

Part #DAT0001557  |  Item #8032422  |  Manufacturer Part #AT0001557

Cleaning Path:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect tool for fast and even “snowplow" application of sealers and finishes
  • Rust-proof PVC head-handle swivels 180 degrees
  • For use with flocked foam sleeves

Specifications

Brand Model Compatibility: Flocked Foam Sleeves

Cleaning Path: 18 in

Color Finish: Blue

Material: Plastic

Material Type: PVC

Product Type: Head