DESCRIPTION

  • Uses the patented cleaning power of proprietary Accelerated Hydrogen Peroxide (AHP®) technology to clean floors, bathrooms, glass and hard surfaces
  • Heavy-duty cleaner that is safe on most hard surfaces, including marble floors
  • Concentrated formula controls cost by delivering excellent cleaning performance for significantly less than ready-to-use products
  • A phosphorous-free cleaner that contains no added dyes or fragrance

Diversey 2.5 L All Purpose Cleaner

D95613252

Manufacturer Part #: 95613252

Size:

2.5 L

SPECIFICATIONS

Application
General Purpose
Dimmable
No
EcoLogo Certified
No
Green Seal Certified
No
Type
D95613252

Print