32 oz. Empty Spray Bottle for Virex® II Germicidal Cleaner
32 oz. Empty Spray Bottle for Virex® II Germicidal Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Labeled bottles allow for better organization
- Sturdy bottle construction
- Pre-labeled Virex II Germicidal Cleaner empty spray bottle
- Capacity: 32 ounce
- Easy squeeze trigger
Specifications
- Brand Model Compatibility:
- Virex® II
- Capacity:
- 32 oz
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 12
- Product Type:
- Spray Bottle
- SCAQMD Compliant:
- No
- Size:
- 32 oz