32 oz. General Purpose Spotter with Percolator Technology, 6 Per Case
32 oz. General Purpose Spotter with Percolator Technology, 6 Per Case
Frequently Purchased Together
Product Details
- Gets out tough stains, even old stains including grape juice, chocolate, coffee, wine and oil
- Powerful cleaners lift out tough spots and stains, even old ones
- Water-based general purpose spotter fortified with hydrogen peroxide
- CRI approved
- Leaves no tacky residue, which means no re-soiling
Documents
Specifications
- Application:
- General Purpose, Woolsafe Carpets
- Color Finish Name:
- Colorless
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- 6 Per Case
- Product Type:
- Spotter, Solvent
- Size:
- 32 oz
- Temperature Range:
- 6 to 40 Deg C